2-1/2 in. Sway Brace Attachment

Part #B1001PLNLH  |  Manufacturer Part #Y379012024

Fits Pipe Size:

2-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Fits Pipe Size: 2-1/2 in

Height: 2-1/8 in

Length: 6-337/500 in

Weight: 1-131/250

Width: 4-7/8 in