2-1/2 in. Sweat x Female Sweat Union
Part #CCFULFL | Item #4293743 | Manufacturer Part #B25925L
$
938.75
EACH
All Sizes
Product Details
- Dezincification resistant
Specifications
ASTM Specifications: ASTM B-584
End Connection 1: Copper
End Connection 2: FNPT
End Connections: Copper x FNPT
Fitting Size 1: 2-1/2 in
Fitting Size 2: 2-1/2 in
Fitting Sizes: 2-1/2 in
Fitting Type: Straight
Lead Law Compliant: Yes
Material: Cast Copper