2-1/2 in. Swivel Hanger
2-1/2 in. Swivel Hanger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2 in (15mm) thru 2 in (50mm) sizes have flared edges for ease of installation on all pipe types and protects CPVC plastic pipe from abrasion. Captured knurled nut design (flared top) on 1 in thru 2 in sizes keep nut from separating with hanger. Hanger is easily installed around pipe
- 2 in (65mm) thru 8 in (200mm)) Spring tension on nut holds it securely in hanger before installation. Knurled nut is easily removed.
- For fire sprinkler and other general piping purposes. Knurled swivel nut design permits hanger adjustment after installation.
- For additional information, view the TOLCO Fire Protection Solutions catalog. Please note, items are subject to change without notification.
- MSS SP-69 & SP-58, Type 10.
Documents
Specifications
- Application:
- Residential
- Coating:
- Plastic
- Color Finish Name:
- Grey
- FM Approved:
- Yes
- Fits Pipe Size:
- 2 in
- Gauge (metal):
- 14 ga
- Height:
- 469/500 in
- Length:
- 5-247/1000 in
- Material:
- Steel, Plastic
- Origin:
- Domestic
- Product Type:
- Pipe Hanger
- Rod Size (in):
- 8 in - 16 in
- Type:
- B203PGL
- UL Listed:
- Yes
- Weight:
- 0.4 lb
- Width:
- 3-2/25 in