2-1/2 in. Threaded 125# Black Cast Iron Flange
Part #BCICFLW | Item #12584 | Manufacturer Part #0308003003
All Sizes
Product Details
- Manufacturer may vary by location
- Material: Cast Iron
- Coating: Black
- Connection: Threaded
- Flange Type: Companion
- Rating: 125#
- Domestic
Documents
Specifications
ASME Specifications: [ASME B16.1, ASME B1.20.1]
ASTM Specifications: [ASTM A-126A, ASTM A-126B]
Application: Fire Protection
Clean Bagged: No
Coating: Black
Color Finish: Black
End Connection 1: Flanged
End Connection 2: FPT
End Connections: Flanged x FPT
Fitting Size 1: 2-1/2 in
Fitting Size 2: 2-1/2 in
Fitting Sizes: 2-1/2 in
Fitting Type: [Straight, Standard]
Flange Type: Companion
Length: 1-1/8 in
Material: Cast Iron
Pressure Class: 125#
Product Type: Flanged Material
Type: BCICFLW