2-1/2 in. Threaded 125# Black Cast Iron Plug

Part #BCISPL  |  Manufacturer Part #0318902046

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Manufacturer may vary by location
  • Material: Cast Iron
  • Coating: Black
  • 125#
  • Threaded
  • Domestic

Specifications

Coating: Black

End Connection 1: Threaded

End Connections: Threaded

Fitting Size 1: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: Straight

Material: Cast Iron

Pressure Class: 125#