2-1/2 in. Threaded 150# 304L Stainless Steel 90 Degree Elbow

Part #IS4CT9L  |  Item #82880  |  Manufacturer Part #K401-40

$ 56.22 EACH
(Pricing is for 2-1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/8 in

    Part #IS4CT9AItem #79089Mfr. Part #K401-02

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.10 /EACH
    Added to your cart. View Cart
  • 1/4 in

    Part #IS4CT9BItem #79093Mfr. Part #K401-04

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.10 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #IS4CT9CItem #79097Mfr. Part #K401-06

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.85 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #IS4CT9DItem #79098Mfr. Part #K401-08

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.10 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #IS4CT9FItem #79101Mfr. Part #K401-12

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.88 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #IS4CT9GItem #79104Mfr. Part #K401-16

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.34 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #IS4CT9HItem #79106Mfr. Part #K401-20

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 14.63 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #IS4CT9JItem #79108Mfr. Part #K401-24

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 19.47 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #IS4CT9KItem #79109Mfr. Part #K401-32

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 24.68 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #IS4CT9LItem #82880Mfr. Part #K401-40

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 56.22 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #IS4CT9MItem #79111Mfr. Part #K401-48

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 71.63 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #IS4CT9PItem #82879Mfr. Part #K401-64

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 139.79 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Documents

Specifications

Elbow Degree: 90

End Connection 1: FPT

End Connection 2: FPT

End Connections: FPT

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: Straight

Material: Stainless Steel

Material Type: 304

Origin: Global

Pressure Class: 150#