2-1/2 in. Threaded 150# 304L Stainless Steel Square Plug

Part #IS4CTSPL  |  Item #265277  |  Manufacturer Part #K417-40

$ 24.98 EACH
(Pricing is for 2-1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/8 in

    Part #IS4CTSPAItem #260762Mfr. Part #K417A-02

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.35 /EACH
    Added to your cart. View Cart
  • 1/4 in

    Part #IS4CTSPBItem #260761Mfr. Part #K417A-04

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.59 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #IS4CTSPCItem #171249Mfr. Part #K417A-06

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.12 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #IS4CTSPDItem #171250Mfr. Part #K417-08

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.03 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #IS4CTSPFItem #171251Mfr. Part #K417-12

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.69 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #IS4CTSPGItem #171252Mfr. Part #K417-16

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.67 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #IS4CTSPHItem #277155Mfr. Part #K417-20

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.29 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #IS4CTSPJItem #171253Mfr. Part #K417-24

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 11.08 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #IS4CTSPKItem #79196Mfr. Part #K417-32

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 13.11 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #IS4CTSPLItem #265277Mfr. Part #K417-40

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 24.98 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #IS4CTSPMItem #79199Mfr. Part #K417-48

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 31.39 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #IS4CTSPPItem #280288Mfr. Part #K417-64

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 68.12 /EACH
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

End Connection 1: MNPT

End Connections: MNPT

FM Approved: No

Fitting Size 1: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: Straight

Head Style: Square Head

IAPMO Listed: No

Length: 1-89/100 in

Material: Stainless Steel

Material Type: 304

NSF Certified: No

Origin: Global

Pressure Class: 150#