2-1/2 in. Threaded 150# Black Malleable Iron 45 Degree Elbow

You last purchased this on
 

2-1/2 in. Threaded 150# Black Malleable Iron 45 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

2-1/2 in. Threaded 150# Black Malleable Iron 45 Degree Elbow

  • Fast #
  • Part #IB4L
  • Item #274274
  • Manufacturer Part #ZMBL4509
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Material: Malleable Iron
  • Coating: Black
  • Manufacturer may vary by location
  • Threaded
  • Import
  • Rating: 150#
  • Requires Certification

Specifications

ANSI:
ANSI B1.201, ANSI B16.14, ANSI B16.3
ASME:
ASME B1.201, ASME B16.3
ASTM:
ASTM A-197
Application:
Fire Protection
Coating:
Black
Elbow Degree:
45 DD
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
Yes
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Elbow, Straight
ISO:
ISO 9001:2000
Material:
Malleable Iron
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
300 psi
Pressure Class:
150#
Temperature Range:
-20 to 550 Deg F
Type:
IB4L
UL Listed:
Yes