2-1/2 in. 150# Galv MI Threaded 45 Elbow Galvanized Malleable Iron
2-1/2 in. 150# Galv MI Threaded 45 Elbow Galvanized Malleable Iron
Package Quantity Info:
EA: 1 IP: 5 CA: 10-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Material: Malleable Iron
- Coating: Galvanized
- Manufacturer may vary by location
- Domestic
- Threaded
- Rating: 150#
Specifications
- ASME:
- ASME B16.3, ASME B16.39
- Application:
- Fire Protection
- Coating:
- Galvanized
- Elbow Degree:
- 45 DD
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Straight
- Material:
- Malleable Iron
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 150#
- Product Type:
- Threaded Fitting
- Type:
- G4L
- UL Listed:
- No