2-1/2 in. Threaded 150# Galvanized Malleable Iron Cap
2-1/2 in. Threaded 150# Galvanized Malleable Iron Cap
Package Quantity Info:
EA: 1 IP: 20 CA: 40 PT: 1920-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Material: Malleable Iron
- Coating: Galvanized
- Manufacturer may vary by location
- Threaded
- Import
- Rating: 150#
Documents
Specifications
- ASME:
- ASME B16.3, ASME B1.20.1
- ASTM:
- ASTM A-197
- Coating:
- Galvanized
- End Connection 1:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Cap
- Material:
- Malleable Iron
- Origin:
- Global
- Pressure Class:
- 150#
- Type:
- IGCAPL
- UL Listed:
- Yes