2-1/2 in. Threaded 250# Black Coated Cast Iron Full Body Flange

Part #BCIXCFL712  |  Item #63135  |  Manufacturer Part #0308500404

$ 183.90 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2-1/2 in

    Part #BCIXCFL712Item #63135Mfr. Part #0308500404

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 183.90 /EACH
    Added to your cart. View Cart

Product Details

Documents

Specifications

ASME Specifications: [ASME B16.1, ASME B1.20.1]

ASTM Specifications: [ASTM A-126A, ASTM A-126B]

Clean Bagged: No

Coating: Black

Color Finish: Black

End Connection 1: Flanged

End Connection 2: FPT

End Connections: Flanged x FPT

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: [Straight, Extra Heavy]

Flange Type: Companion

Length: 1-7/16 in

Material: Cast Iron

Pressure Class: 250#