2-1/2 in. Threaded 3000# Forged Steel HEX Head Plug

Part #IFSTHPL  |  Item #3196475  |  Manufacturer Part #12203425G

$ 22.44 EACH
(Pricing is for 2-1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/8 in

    Part #IFSTHPAItem #860649Mfr. Part #12203401G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 0.98 /EACH
    Added to your cart. View Cart
  • 1/4 in

    Part #IFSTHPBItem #275025Mfr. Part #12203403G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 0.98 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #IFSTHPCItem #275026Mfr. Part #12203404G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.02 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #IFSTHPDItem #275027Mfr. Part #12203405G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.02 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #IFSTHPFItem #860652Mfr. Part #12203407G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.89 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #IFSTHPGItem #275029Mfr. Part #12203410G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.66 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #IFSTHPHItem #189918Mfr. Part #12203413G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.51 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #IFSTHPJItem #189919Mfr. Part #12203415G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.41 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #IFSTHPKItem #275030Mfr. Part #12203420G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.95 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #IFSTHPLItem #3196475Mfr. Part #12203425G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 22.44 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #IFSTHPMItem #860659Mfr. Part #12203430G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 40.98 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #IFSTHPPItem #3196476Mfr. Part #12203440

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 67.44 /EACH
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

End Connection 1: Threaded

End Connections: Threaded

FM Approved: No

Fitting Size 1: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: Plug

Material: Forged Steel

Pressure Class: 3000#

UL Listed: No