2-1/2 in. Threaded 3000# and 6000# Forged Steel Square Head Plug

You last purchased this on
 

2-1/2 in. Threaded 3000# and 6000# Forged Steel Square Head Plug

This product requires certification to purchase.
You last purchased this on
 

2-1/2 in. Threaded 3000# and 6000# Forged Steel Square Head Plug

  • Fast #
  • Part #IFSTSHPL
  • Item #3266113
  • Manufacturer Part #12203325G
4.9 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME B1.20.1, ASME B16.11
ASTM:
ASTM A-105
Clean Bagged:
No
End Connection 1:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Plug, Square Head
Head Style:
Square Head
IAPMO Listed -:
No
Material:
Forged Steel
NSF Certified:
No
Origin:
Global
Pressure Class:
3000#, 6000#
UL Listed:
No