2-1/2 in. Female Threaded Carbon Steel Coupling

You last purchased this on
 

2-1/2 in. Female Threaded Carbon Steel Coupling

This product requires certification to purchase.
You last purchased this on
 

2-1/2 in. Female Threaded Carbon Steel Coupling

  • Fast #
  • Part #IBSCSTL
  • Item #406077
3.3 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-865
Clean Bagged:
No
Coating:
Black
Diameter - Outside:
3-1/4 in
End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connections:
Female Threaded
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Coupling, Straight
IAPMO Listed -:
No
Length:
3-1/8 in
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
Pressure - High:
300
UL Listed:
No