2-1/2 in. Threaded Carbon Steel Weld Straight Half Coupling

Part #IBSHCSTL

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

Coating: Black

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 2: 2-1/2 in

Fitting Type: Straight

Origin: Global