2-1/2 in. Threaded Forged Steel Coupling
Part #IFSTCL | Item #860482 | Manufacturer Part #12202025G
$
30.12
EACH
(Pricing is for 2-1/2 in)
All Sizes
Product Details
- Manufacturer may vary by location
Specifications
End Connection 1: Threaded
End Connection 2: Threaded
End Connections: Threaded
Fitting Size 1: 2-1/2 in
Fitting Size 2: 2-1/2 in
Fitting Sizes: 2-1/2 in
Fitting Type: Straight
Material: [Carbon Steel, Forged Steel]
Pressure Class: 3000#