2-1/2 in. Butt Weld Schedule 40 304L Stainless Steel Tee

You last purchased this on
 

2-1/2 in. Butt Weld Schedule 40 304L Stainless Steel Tee

This product requires certification to purchase.
You last purchased this on
 

2-1/2 in. Butt Weld Schedule 40 304L Stainless Steel Tee

  • Fast #
  • Part #IS44LWTL
  • Item #80306
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-403 Grade WPW
Application:
Residential
Clean Bagged:
No
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connection 3:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Size 3:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Straight, Tee
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Global
Schedule Class:
40
UL Listed:
No