2-1/2 in. Weld Carbon Steel XH Cap

You last purchased this on
 

2-1/2 in. Weld Carbon Steel XH Cap

This product requires certification to purchase.
You last purchased this on
 

2-1/2 in. Weld Carbon Steel XH Cap

  • Fast #
  • Part #DWXCAPL
  • Item #3063
  • Manufacturer Part #081022000
3.5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASME:
ASME B16.9
ASTM:
ASTM A-234
Application:
Commercial, Industrial
Clean Bagged:
No
End Connection 1:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Cap
IAPMO Listed -:
No
Material:
Carbon Steel
Maximum Temperature:
650
NSF Certified:
No
Origin:
Domestic
Schedule Class:
80 Extra Heavy
Temperature Range:
-20 to 650 Deg F
UL Listed:
No