2-1/2 in. Weld Standard Short Radius Carbon Steel 90 Degree Elbow

You last purchased this on
 

2-1/2 in. Weld Standard Short Radius Carbon Steel 90 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

2-1/2 in. Weld Standard Short Radius Carbon Steel 90 Degree Elbow

  • Fast #
  • Part #GWSR9L
  • Item #22991
  • Manufacturer Part #WSR9L
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Conforms to ASTM A-234 WPB, ANSI B16.9
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.25, ANSI B16.28, ANSI B16.9
ASME:
ASME B16.25, ASME B16.28, ASME B16.9, ASME SA-234
ASTM:
ASTM A-234, ASTM A-234 WPB, ASTM A-240, ASTM A-312, ASTM A-381 Class Y52, ASTM A-403, ASTM A-420 Grade WPL6, ASTM A-860 Grade WPHY42
Clean Bagged:
No
Diameter - Outside:
2-7/8 in
Elbow Degree:
90 DD
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Elbow, Short Radius, Straight
IAPMO Listed -:
No
MSS:
MSS SP-43, MSS SP-48, MSS SP-59
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
Schedule Class:
Standard
UL Listed:
No