2-1/2 in. Weldneck 1500# Standard Ring Type Joint 316L Stainless Steel Flange

DS15006LRTJWNFLE

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 1 in

    DS15006LRTJWNFGE

DESCRIPTION

SPECIFICATIONS

End Connection 2
Weldneck
End Connections
Weldneck
Fitting Size 2
2-1/2 in
Fitting Type
Straight

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday