2-1/2 in. x 10 ft. Heavy Duty Red Rubber Fire Hose MxF NST

Part #A2160250010NSTALRL  |  Item #4930266  |  Manufacturer Part #2160-2500-10-NST-AL/RL

Length

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ideal for high pressure applications
  • Aluminum rocker lug fittings
  • Rubber cover resists cuts and abrasions
  • Oil resistant
  • Custom lengths and threads are available upon request

Specifications

End Connection 1: FNST

End Connection 2: MNST

End Connections: FNST x MNST

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Length: 10 ft

Material: Heavy Duty Rubber

Material Type: Nitrile

Maximum Pressure: 300 psi

Product Type: Hose