2-1/2 in. x 10 ft. Type L Hard Copper Tube
Part #LHARDL10 | Item #514435 | Manufacturer Part #LH24010
Per 10 FT / $39.48 per FOOT
All Sizes
Product Details
- Nominal hard Type L standard copper tube
- Fire suppression system rated
- NSF approved
- Meets applicable ASTM standards B-88
- Made in the USA
Documents
Specifications
ASTM Specifications: [ASTM B-88, ASTM B306]
Application: [Plumbing, Mechanical, DWV, Potable Water]
Copper Tubing Temper: Hard
End Connection 1: Sweat
End Connection 2: Sweat
End Connections: Sweat
FM Approved: No
Length: 10 ft
Material: Copper
Material Type: Type L
NSF Certified: Yes
NSF Specifications: NSF 61G
Origin: Domestic
Outside Diameter: 2-5/8 in
Pipe Tubing Size: 2-1/2 in
Wall Thickness: 0.08 in