2-1/2 in. x 2-1/2 in. Aluminum Double Swivel Female Adapter NST
2-1/2 in. x 2-1/2 in. Aluminum Double Swivel Female Adapter NST
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Hard-coated to resist corrosion and abrasion
- Lightweight aluminum alloy
- Double swivel female adapter
- Rocker lug
Specifications
- End Connection 1:
- FNST
- End Connection 2:
- FNST
- End Connections:
- FNST
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Adapter, Straight
- Material:
- Aluminum Alloy
- Product Type:
- Adapter
- UL Listed:
- No