2-1/2 in. x 20 ft. PVC-DWV Schedule 40 Plain End Pipe

Part #P40PL20  |  Item #39400  |  Manufacturer Part #PVC 04025 0600

$ 115.20

Per 20 FT / $5.76 per FOOT

115.2

(Pricing is for 2-1/2 in)
Order in multiples of 20

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in

    Part #P40P1020Item #45835Mfr. Part #PVC 07910 0600

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 960.60 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 12 in

    Part #P40P1220Item #23572Mfr. Part #PVC 07912 0600

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,280.00 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 14 in

    Part #P40P1420Item #189670Mfr. Part #PVC 07914 0600

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2,134.00 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 16 in

    Part #P40P1620Item #146612Mfr. Part #PVC 07916 0600

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2,019.20 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 18 in

    Part #P40P1820Item #1605586Mfr. Part #22687

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,440.00 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 20 in

    Part #P40P2020Item #3930089Mfr. Part #22702

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,815.20 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 24 in

    Part #P40P2420Item #3930090Mfr. Part #22704

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2,628.00 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 1/2 in

    Part #P40PD20Item #35940Mfr. Part #PVC 04005 0800

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 19.20 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 3/4 in

    Part #P40PF20Item #18558Mfr. Part #PVC 04007 0800

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 14.20 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 1 in

    Part #P40PG20Item #1626Mfr. Part #PVC 04010 0800

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 35.20 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 1-1/4 in

    Part #P40PH20Item #37233Mfr. Part #PVC 07100 0800

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 44.00 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 1-1/2 in

    Part #P40PJ20Item #20209Mfr. Part #PVC 07112 0800

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 14.80 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 2 in

    Part #P40PK20Item #3465Mfr. Part #PVC 07200 0800

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 20.60 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 2-1/2 in

    Part #P40PL20Item #39400Mfr. Part #PVC 04025 0600

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 115.20 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 3 in

    Part #P40PM20Item #23028Mfr. Part #PVC 07300 0800

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 41.60 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 4 in

    Part #P40PP20Item #6702Mfr. Part #PVC 07400 0800

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 56.80 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 5 in

    Part #P40PS20Item #43157Mfr. Part #PVC 07500 0600

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 730.00 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 6 in

    Part #P40PU20Item #27232Mfr. Part #PVC 07600 0800

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 263.80 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 8 in

    Part #P40PX20Item #10115Mfr. Part #PVC 07800 0800

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 410.20 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart

Product Details

  • Used primarily to line wells for drinking water
  • Dual marked pipe that can also be used in pressure applications
  • Designed to withstand collapsing pressure associated with underground well installation
  • For use where systems will not exceed 140 F
  • Part of the TrueFit® system and Made in the USA

Specifications

ASTM Specifications: [ASTM D-1785, ASTM D-1784, ASTM D-2665, ASTM F-480]

Application: [DWV, Sewer, Storm Drainage]

Color Finish: White

Color Finish Category: Whites

End Connection 1: Plain End

End Connection 2: Plain End

End Connections: Plain End

FM Approved: No

Grade: 1

Length: 20 ft

Material: Plastic

Material Type: PVC

Maximum Pressure: 480 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Origin: Domestic

Outside Diameter: 2-7/8 in

Pipe Tubing Size: 2-1/2 in

Pipe Wall Type: Solid

Pressure Class: 300 psi

Schedule Class: 40

Type: Plastic Drainage Pipe

Wall Thickness: 0.203 in