2-1/2 in. x 24 ft. Galvanized Plain End Schedule 10 Pipe

DGPPEA135S1024L

Pipe Tubing Size

2-1/2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-135
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Material
Galvanized Steel
Pipe Tubing Size
2-1/2 in
Schedule Class
10S

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday