2-1/2 in. x 25 ft. MNST x FNST Fire Protection Rubber Hose Assembly with Plastic Circular Woven and Aluminum Rocker Lug

You last purchased this on
 
Abbott Rubber Co Inc

2-1/2 in. x 25 ft. MNST x FNST Fire Protection Rubber Hose Assembly with Plastic Circular Woven and Aluminum Rocker Lug

This product requires certification to purchase.
Brand image
You last purchased this on
 
Abbott Rubber Co Inc

2-1/2 in. x 25 ft. MNST x FNST Fire Protection Rubber Hose Assembly with Plastic Circular Woven and Aluminum Rocker Lug

  • Fast #
  • Part #A2160250025NSTALRL
  • Item #4934458
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Aluminum rocker lug fittings
  • Rubber cover resists cuts and abrasions
  • Ideal for high pressure applications
  • Custom lengths and threads are available upon request
  • Oil resistant
  • Requires Certification

Specifications

Application:
Fire Protection
Color Finish Category:
Reds
Color Finish Name:
Red
End Connection 1:
MNST
End Connection 2:
FNST
End Connections:
MNST x FNST
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Straight
Length:
25 ft
Material:
Aluminum, Rubber
Material Type:
Nitrile
Pressure - Maximum:
600 psi
Product Type:
Hose Assembly
Size:
2-1/2 in x 25 ft
Temperature Range:
-30 to 180 Deg F
UL Listed:
No