2-1/2 in. Zinc Hex Head Cap Screw
2-1/2 in. Zinc Hex Head Cap Screw
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Zinc
- Head Diameter:
- 0.25
- Length:
- 2-1/2 in
- Material:
- Zinc
- Product Type:
- Bolt, Nut
- Screw Head:
- Hex Head
- Size:
- 1/4 in
- Thread Length:
- 2.5