2-1/2 PVC SXS BV FPM

Part #HTB1250SZ

Type:

HTB1250SZ
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed specifically for use with Chlorine
  • The specially drilled "Z-Ball” keeps inner valve surfaces constantly vented and wetted to prevent crystallization of salts that can “freeze” the valve and make it inoperable
  • Z-Ball valves have a black handle and a special label identifying the direction of liquid flow
  • The drilled hole in the ball is always positioned on the upstream side of the ball
  • Aside from the specially drilled ball, “Z-Ball” valves share the same features as Hayward standard true-union and full port ball valves
  • All seals are FPM

Specifications

Color Finish: [Grey, Black]

End Connection 1: Socket

End Connections: Socket

Length: 10-17/25 in

Material: Plastic

Material Type: PVC

Maximum Pressure: 250 psi

Maximum Temperature: 150

Schedule Class: 80

Type: HTB1250SZ

Valve Port Opening: Full Port

Valve Seat Material: FPM

Valve Size: 2-1/2 in

Valve Type: Ball Valve