2-1/2 STRZ X 2-1/2 Female National Standard Thread RIGID Adapter

You last purchased this on
 
Harrington

2-1/2 STRZ X 2-1/2 Female National Standard Thread RIGID Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Harrington

2-1/2 STRZ X 2-1/2 Female National Standard Thread RIGID Adapter

  • Fast #
  • Part #HHSFS2525NH
  • Item #5094446
  • Manufacturer Part #HSFS25-25NH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • "Forged" Storz heads provide maximum strength
  • All adapters conform to NFPA 1963
  • Made from 6061 T6 Aluminum and have no hidden imperfections like those found in cast couplings
  • All female swivels utilize stainless steel ball bearing or aluminum roller bearings. No Plastic.
  • Requires Certification

Specifications

End Connection 1:
Storz
End Connection 2:
FNST
End Connections:
Storz x FNST
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Straight
Material:
Aluminum
Material Type:
6061-T6
Pressure - Maximum:
250 psi
Type:
HHSFS2525NH