2-1/2 x 1-1/2 in. Copper Coupling (Clean & Bagged)

You last purchased this on
 

2-1/2 x 1-1/2 in. Copper Coupling (Clean & Bagged)

This product requires certification to purchase.
You last purchased this on
 

2-1/2 x 1-1/2 in. Copper Coupling (Clean & Bagged)

  • Fast #
  • Part #CBCRCLJ
  • Item #440543
  • Manufacturer Part #9002750CB
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Dezincification resistant
  • Requires Certification

Specifications

ANSI:
ANSI B16.22
ASME:
ASME B16.22
ASTM:
ASTM B-75
Application:
Medical Gas
CSA Certified:
CSA B125
Clean Bagged:
Yes
Diameter - Outside:
7/8 in
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
2-1/2 in x 1-1/2 in
Fitting Type:
Coupling
Length:
3-1/4 in
Material:
Wrot Copper
Maximum Temperature:
400
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
336 psi
Weight:
0.56 lb