2-1/2 x 1-1/2 in. 300# Galv Thrd Reducing Coupling Galvanized Malleable Iron

You last purchased this on
 

2-1/2 x 1-1/2 in. 300# Galv Thrd Reducing Coupling Galvanized Malleable Iron

This product requires certification to purchase.
You last purchased this on
 

2-1/2 x 1-1/2 in. 300# Galv Thrd Reducing Coupling Galvanized Malleable Iron

  • Fast #
  • Part #G300RCLJ
  • Item #281133
  • Manufacturer Part #0311545800
3.7 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME B1 20.1, ASME B16.3
ASTM:
ASTM A-153, ASTM A-197
Application:
Fire Protection
Clean Bagged:
No
Coating:
Galvanized
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
2-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
2-1/2 in x 1-1/2 in
Fitting Type:
Reducing
Material:
Malleable Iron
Maximum Temperature:
150
Origin:
Domestic
Pressure - Maximum:
1500 psi
Pressure Class:
300#
Product Type:
Threaded Fitting
Schedule Class:
80