2-1/2 x 1-1/2 in. MNPT x FNPT Brass Bushing
2-1/2 x 1-1/2 in. MNPT x FNPT Brass Bushing
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B1.20.1, ANSI B15.15, ANSI B16.14, ANSI B16.18
- ASME:
- ASME B1.20.1, ASME B15.15, ASME B16.14, ASME B16.18
- ASTM:
- ASTM B-584 Grade 6A
- Clean Bagged:
- No
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 2-1/2 in x 1-1/2 in
- Fitting Type:
- Bushing, Hex Head, Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Origin:
- Domestic
- Pressure Class:
- 125#