2-1/2 x 1-1/2 in. MNPT x FNPT Galvanized Malleable Iron Bushing
2-1/2 x 1-1/2 in. MNPT x FNPT Galvanized Malleable Iron Bushing
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Material: Malleable Iron
- Coating: Galvanized
- Manufacturer may vary by location
- Import
Documents
Specifications
- ASME:
- ASME B16.14, ASME B1.20.1
- ASTM:
- ASTM A-197
- Application:
- Fire Protection
- Clean Bagged:
- No
- Coating:
- Galvanized
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 2-1/2 in x 1-1/2 in
- Fitting Type:
- Reducing, Hex
- Material:
- Malleable Iron
- Origin:
- Global
- Pressure Class:
- 150#
- Product Type:
- Threaded Fitting
- Type:
- IGBLJ
- UL Listed:
- Yes