2-1/2 x 1-1/2 in. Threaded 3000# 304L Stainless Steel Coupling

You last purchased this on
 

2-1/2 x 1-1/2 in. Threaded 3000# 304L Stainless Steel Coupling

This product requires certification to purchase.
You last purchased this on
 

2-1/2 x 1-1/2 in. Threaded 3000# 304L Stainless Steel Coupling

  • Fast #
  • Part #IS43THCLJ
  • Item #3708584
  • Manufacturer Part #3617HD-32
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
2-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
2-1/2 in x 1-1/2 in
Fitting Type:
Concentric, Reducer
Material:
Stainless Steel
Material Type:
304L
Pressure Class:
3000#