2-1/2 x 1-1/2 x 2-1/2 in. Threaded 150# Black Malleable Iron Reducing Tee
2-1/2 x 1-1/2 x 2-1/2 in. Threaded 150# Black Malleable Iron Reducing Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ANSI:
- ANSI B16.14, ANSI B16.3
- ASME:
- ASME B16.14, ASME B16.3
- ASTM:
- ASTM A-197, ASTM A-197M
- Application:
- Fire Protection, Residential
- Clean Bagged:
- No
- Coating:
- Black
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connection 3:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- Yes
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Size 3:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in x 1-1/2 in x 2-1/2 in
- Fitting Type:
- Reducing, Tee
- ISO:
- ISO 9001:2000
- Material:
- Malleable Iron
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 150#
- UL Listed:
- Yes