2-1/2 x 1-1/2 x 2 in. 150# Black Malleable Iron Tee

IBTLJK

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Coating
Black
Fitting Size 2
1-1/2 in
Fitting Size 3
2 in
Fitting Type
Reducing

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday