2-1/2 x 1-1/4 in. Press Copper Reducer

Part #MPF01085  |  Item #7342107  |  Manufacturer Part #PF 01085

$ 134.14 EACH
(Pricing is for 2-1/2 in x 1-1/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in x 3/4 in

    Part #MPF01049Item #7342195Mfr. Part #PF 01049

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.61 /EACH
    Added to your cart. View Cart
  • 1 in x 1/2 in

    Part #MPF01051Item #7342119Mfr. Part #PF 01051

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 19.89 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1 in

    Part #MPF01056Item #7342127Mfr. Part #PF 01056

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 18.97 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 3/4 in

    Part #MPF01058Item #7342122Mfr. Part #PF 01058

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 29.40 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/4 in

    Part #MPF01064Item #7342151Mfr. Part #PF 01064

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 27.92 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1 in

    Part #MPF01065Item #7342150Mfr. Part #PF 01065

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 31.54 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 3/4 in

    Part #MPF01067Item #7342156Mfr. Part #PF 01067

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 35.12 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/2 in

    Part #MPF01073Item #7342088Mfr. Part #PF 01073

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 31.44 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/4 in

    Part #MPF01074Item #7342087Mfr. Part #PF 01074

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 40.47 /EACH
    Added to your cart. View Cart
  • 2 in x 1 in

    Part #MPF01075Item #7342085Mfr. Part #PF 01075

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 48.63 /EACH
    Added to your cart. View Cart
  • 2 in x 3/4 in

    Part #MPF01077Item #7342092Mfr. Part #PF 01077

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 33.41 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 2 in

    Part #MPF01083Item #7342110Mfr. Part #PF 01083

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 129.10 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 1-1/2 in

    Part #MPF01084Item #7342108Mfr. Part #PF 01084

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 135.54 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 1-1/4 in

    Part #MPF01085Item #7342107Mfr. Part #PF 01085

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 134.14 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 1 in

    Part #MPF01086Item #7342104Mfr. Part #PF 01086

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 129.01 /EACH
    Added to your cart. View Cart
  • 3 in x 2-1/2 in

    Part #MPF01093Item #7342055Mfr. Part #PF 01093

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 176.27 /EACH
    Added to your cart. View Cart
  • 3 in x 2 in

    Part #MPF01094Item #7342054Mfr. Part #PF 01094

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 150.35 /EACH
    Added to your cart. View Cart
  • 3 in x 1-1/2 in

    Part #MPF01095Item #7342050Mfr. Part #PF 01095

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 149.98 /EACH
    Added to your cart. View Cart

Product Details

  • For use in plumbing or mechanical applications in above and below ground applications as allowed by local code
  • Operating pressure: 200 psi
  • Operating temperature range: -20° F to 250° F
  • Provides reliable 360° leak detection for 1/2" to 2" fittings, regardless of orientation
  • Anti-creep protection during installation and service
  • Fast and easy to use
  • Environmentally friendly system
  • Compatible with most common pressing tools and jaws in the market
  • Includes a 50-year limited warranty against defects in material and workmanship

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372, ANSI 61

ASME Specifications: ASME B16.51

CSA Certified: CSA TIL MSE 13

Clean Bagged: No

End Connection 1: Press

End Connection 2: Press

End Connections: Press

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 2-1/2 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 2-1/2 in x 1-1/4 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 4-37/100 in

Material: Copper Press

Maximum Pressure: 200 psi

Maximum Temperature: 250

Minimum Temperature: -20

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Type: MPF01085

UL Listed: No