2-1/2 x 1-1/4 in. Threaded 125# Black Cast Iron 90 Degree Elbow
Part #BCI9LH | Item #381437 | Manufacturer Part #0300015609
All Sizes
Product Details
Specifications
ASME Specifications: ASME B16.4
Application: Fire Protection
Clean Bagged: No
Coating: Black
Elbow Degree: 90
End Connection 1: Threaded
End Connection 2: Threaded
End Connections: Threaded
Fitting Size 1: 2-1/2 in
Fitting Size 2: 1-1/4 in
Fitting Sizes: 2-1/2 in x 1-1/4 in
Fitting Type: Reducing
Material: Cast Iron
Pressure Class: 125#
Product Type: Threaded Fitting