2-1/2 x 1-1/4 in. Threaded 150# Black Malleable Iron Reducing Coupling
Part #IBRCLH | Item #1115106 | Manufacturer Part #ZMBCPR0906
All Sizes
Product Details
- Manufacturer may vary by location
- Material: Malleable Iron
- Coating: Black
- Coupling Type: Reducing
- 150#
- Threaded
- Import
Documents
Specifications
Coating: Black
End Connection 1: Threaded
End Connection 2: Threaded
End Connections: Threaded
Fitting Size 1: 2-1/2 in
Fitting Size 2: 1-1/4 in
Fitting Sizes: 2-1/2 in x 1-1/4 in
Fitting Type: Reducing
Material: Malleable Iron
Maximum Pressure: 150 psi
Origin: Global
Pressure Class: 150#
Schedule Class: Standard
Type: IBRCLH