2-1/2 x 1-1/4 in. Threaded 300# Flat Face Carbon Steel Flange

Part #G300FFTFLH

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 2-1/2 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 2-1/2 in x 1-1/4 in

Fitting Type: Reducing

Flange Type: [Flat Face, Threaded]

Material: Carbon Steel

Pressure Class: 300#