2-1/2 x 1 in. FNPT 150# Reducing Black Malleable Iron Coupling
2-1/2 x 1 in. FNPT 150# Reducing Black Malleable Iron Coupling
Package Quantity Info:
EA: 1 IP: 10 CA: 20 PT: 1100-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Material: Malleable Iron
- Coating: Black
- Manufacturer may vary by location
- Threaded
- Domestic
- 150#
- Coupling Type: Reducing
Documents
Specifications
- ASME:
- ASME B16.3, ASME B16.39
- ASTM:
- ASTM A-153 Class A, ASTM A-197
- Application:
- Fire Protection
- Clean Bagged:
- No
- Coating:
- Black
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 2-1/2 in x 1 in
- Fitting Type:
- Coupling, Reducing
- Length:
- 2-7/20 in
- Material:
- Malleable Iron
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 150#
- Schedule Class:
- Standard
- Type:
- BRCLG
- UL Listed:
- Yes