2-1/2 x 1 in. MNPT 150# Reducing 304 Stainless Steel Coupling

Part #IS4CTCLG

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: MNPT

FM Approved: No

Fitting Size 1: 2-1/2 in

Fitting Size 2: 1 in

Fitting Sizes: 2-1/2 in x 1 in

Fitting Type: Reducing

IAPMO Listed: No

ISO Specifications: ISO 49-1983

Length: 2-9/25 in

Material: Stainless Steel

Material Type: 304

NSF Certified: No

Origin: Global

Pressure Class: 150#

Type: IS4CTCLG

UL Listed: No

Weight: 150