2-1/2 x 1 in. MNPT x FNPT 150# Reducing Global 304 and 304L Stainless Steel Bushing
2-1/2 x 1 in. MNPT x FNPT 150# Reducing Global 304 and 304L Stainless Steel Bushing
Package Quantity Info:
EA: 1 IP: 1 CA: 24 PT: 816-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Residential
- Clean Bagged:
- No
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 2-1/2 in x 1 in
- Fitting Type:
- Reducing
- IAPMO Listed -:
- No
- Length:
- 1-57/100 in
- Material:
- Stainless Steel
- Material Type:
- 304, 304L
- Origin:
- Global
- Pressure Class:
- 150#
- Temperature Range:
- Up to 100 Deg F
- UL Listed:
- No