2-1/2 x 1 x 1-1/4 in. Wrot Copper Reducing Tee

Part #CTLGH  |  Item #2480648  |  Manufacturer Part #W 40258

$ 202.72 EACH
(Pricing is for 2-1/2 in x 1 in x 1-1/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/4 in x 1/8 in x 1/8 in

    Part #CTBAAItem #379199Mfr. Part #9096450

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 19.21 /EACH
    Added to your cart. View Cart
  • 1/4 in x 1/4 in x 1/8 in

    Part #CTBBAItem #202764Mfr. Part #9096210

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 14.29 /EACH
    Added to your cart. View Cart
  • 3/8 in x 1/4 in x 1/4 in

    Part #CTCBBItem #293189Mfr. Part #9096900

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 19.56 /EACH
    Added to your cart. View Cart
  • 3/8 in x 3/8 in x 1/4 in

    Part #CTCCBItem #105656Mfr. Part #9096650

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 13.85 /EACH
    Added to your cart. View Cart
  • 1/2 in x 1/4 in x 3/8 in

    Part #CTDBCItem #379169Mfr. Part #9097700

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 22.91 /EACH
    Added to your cart. View Cart
  • 1/2 in x 3/8 in x 3/8 in

    Part #CTDCCItem #41662Mfr. Part #9097550

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 17.90 /EACH
    Added to your cart. View Cart
  • 1/2 in x 3/8 in x 1/2 in

    Part #CTDCDItem #5359Mfr. Part #9097500

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 17.60 /EACH
    Added to your cart. View Cart
  • 1/2 in x 1/2 in x 1/4 in

    Part #CTDDBItem #40599Mfr. Part #9097450

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.79 /EACH
    Added to your cart. View Cart
  • 1/2 in x 1/2 in x 3/8 in

    Part #CTDDCItem #23349Mfr. Part #9097400

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.79 /EACH
    Added to your cart. View Cart
  • 1/2 in x 1/2 in x 3/4 in

    Part #CTDDFItem #5978Mfr. Part #9097300

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 11.73 /EACH
    Added to your cart. View Cart
  • 1/2 in x 1/2 in x 1 in

    Part #CTDDGItem #41554Mfr. Part #9097250

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 25.07 /EACH
    Added to your cart. View Cart
  • 5/8 in x 1/2 in x 1/2 in

    Part #CTEDDItem #404680Mfr. Part #9098150

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 26.00 /EACH
    Added to your cart. View Cart
  • 3/4 in x 1/2 in x 1/4 in

    Part #CTFDBItem #404021Mfr. Part #9098375

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.19 /EACH
    Added to your cart. View Cart
  • 3/4 in x 1/2 in x 3/8 in

    Part #CTFDCItem #19619Mfr. Part #9098950

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.16 /EACH
    Added to your cart. View Cart
  • 3/4 in x 1/2 in x 1/2 in

    Part #CTFDDItem #23599Mfr. Part #9098900

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.23 /EACH
    Added to your cart. View Cart
  • 3/4 in x 1/2 in x 3/4 in

    Part #CTFDFItem #7455Mfr. Part #9098850

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.23 /EACH
    Added to your cart. View Cart
  • 3/4 in x 3/4 in x 1/4 in

    Part #CTFFBItem #42509Mfr. Part #9098650

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.26 /EACH
    Added to your cart. View Cart
  • 3/4 in x 3/4 in x 3/8 in

    Part #CTFFCItem #26072Mfr. Part #9098600

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.04 /EACH
    Added to your cart. View Cart
  • 3/4 in x 3/4 in x 1/2 in

    Part #CTFFDItem #9646Mfr. Part #9098550

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.89 /EACH
    Added to your cart. View Cart
  • 3/4 in x 3/4 in x 1 in

    Part #CTFFGItem #45191Mfr. Part #9098450

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 20.55 /EACH
    Added to your cart. View Cart
  • 1 in x 1/2 in x 1/2 in

    Part #CTGDDItem #29131Mfr. Part #9100000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 22.54 /EACH
    Added to your cart. View Cart
  • 1 in x 1/2 in x 3/4 in

    Part #CTGDFItem #12554Mfr. Part #9099950

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 23.73 /EACH
    Added to your cart. View Cart
  • 1 in x 1/2 in x 1 in

    Part #CTGDGItem #48054Mfr. Part #9099900

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 22.54 /EACH
    Added to your cart. View Cart
  • 1 in x 3/4 in x 1/2 in

    Part #CTGFDItem #31137Mfr. Part #9099800

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 22.54 /EACH
    Added to your cart. View Cart
  • 1 in x 3/4 in x 3/4 in

    Part #CTGFFItem #14920Mfr. Part #9099750

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 22.54 /EACH
    Added to your cart. View Cart
  • 1 in x 3/4 in x 1 in

    Part #CTGFGItem #50061Mfr. Part #9099700

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 22.54 /EACH
    Added to your cart. View Cart
  • 1 in x 1 in x 1/4 in

    Part #CTGGBItem #32966Mfr. Part #9099650

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 22.98 /EACH
    Added to your cart. View Cart
  • 1 in x 1 in x 3/8 in

    Part #CTGGCItem #65674Mfr. Part #9099600

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 22.76 /EACH
    Added to your cart. View Cart
  • 1 in x 1 in x 1/2 in

    Part #CTGGDItem #16231Mfr. Part #9099550

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 18.95 /EACH
    Added to your cart. View Cart
  • 1 in x 1 in x 3/4 in

    Part #CTGGFItem #51891Mfr. Part #9099450

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 18.95 /EACH
    Added to your cart. View Cart
  • 1 in x 1 in x 1-1/4 in

    Part #CTGGHItem #34601Mfr. Part #9099400

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 42.13 /EACH
    Added to your cart. View Cart
  • 1 in x 1 in x 1-1/2 in

    Part #CTGGJItem #18249Mfr. Part #9099350

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 59.68 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1/2 in x 1-1/4 in

    Part #CTHDHItem #37270Mfr. Part #9100900

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 36.25 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 3/4 in x 1/2 in

    Part #CTHFDItem #21468Mfr. Part #9100850

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 39.60 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 3/4 in x 3/4 in

    Part #CTHFFItem #5427Mfr. Part #9100800

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 35.42 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 3/4 in x 1 in

    Part #CTHFGItem #41715Mfr. Part #9100750

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 38.15 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 3/4 in x 1-1/4 in

    Part #CTHFHItem #24439Mfr. Part #9100700

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 35.42 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1 in x 1/2 in

    Part #CTHGDItem #43366Mfr. Part #9100600

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 36.25 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1 in x 3/4 in

    Part #CTHGFItem #26961Mfr. Part #9100550

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 34.76 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1 in x 1 in

    Part #CTHGGItem #10371Mfr. Part #9100500

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 35.42 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1 in x 1-1/4 in

    Part #CTHGHItem #46451Mfr. Part #9100450

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 36.25 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1-1/4 in x 1/2 in

    Part #CTHHDItem #30218Mfr. Part #9100300

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 27.59 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1-1/4 in x 3/4 in

    Part #CTHHFItem #14344Mfr. Part #9100250

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 27.59 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1 in

    Part #CTHHGItem #50012Mfr. Part #9100200

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 27.59 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1-1/4 in x 1-1/2 in

    Part #CTHHJItem #33610Mfr. Part #9100150

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 59.84 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1-1/4 in x 2 in

    Part #CTHHKItem #65222Mfr. Part #9100100

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 123.04 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1/2 in x 1-1/2 in

    Part #CTJDJItem #52018Mfr. Part #9102400

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 60.09 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 3/4 in x 1/2 in

    Part #CTJFDItem #35067Mfr. Part #9102350

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 65.73 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 3/4 in x 3/4 in

    Part #CTJFFItem #17675Mfr. Part #9102300

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 62.46 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 3/4 in x 1 in

    Part #CTJFGItem #384Mfr. Part #9102250

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 62.46 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 3/4 in x 1-1/4 in

    Part #CTJFHItem #35489Mfr. Part #9102200

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 64.52 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 3/4 in x 1-1/2 in

    Part #CTJFJItem #18803Mfr. Part #9102150

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 58.77 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1 in x 1/2 in

    Part #CTJGDItem #1518Mfr. Part #9102100

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 62.46 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1 in x 3/4 in

    Part #CTJGFItem #36783Mfr. Part #9102050

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 59.93 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1 in x 1 in

    Part #CTJGGItem #19233Mfr. Part #9102000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 58.77 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1 in x 1-1/4 in

    Part #CTJGHItem #1949Mfr. Part #9101950

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 62.46 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1 in x 1-1/2 in

    Part #CTJGJItem #36863Mfr. Part #9101900

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 59.93 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/4 in x 1/2 in

    Part #CTJHDItem #19839Mfr. Part #9101850

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 62.46 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/4 in x 3/4 in

    Part #CTJHFItem #2565Mfr. Part #9101800

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 59.93 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/4 in x 1 in

    Part #CTJHGItem #37806Mfr. Part #9101750

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 58.77 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/4 in x 1-1/4 in

    Part #CTJHHItem #20604Mfr. Part #9101700

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 59.93 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/4 in x 1-1/2 in

    Part #CTJHJItem #3170Mfr. Part #9101650

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 62.46 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/2 in x 1/2 in

    Part #CTJJDItem #38757Mfr. Part #9101450

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 29.32 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/2 in x 3/4 in

    Part #CTJJFItem #20862Mfr. Part #9101400

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 29.32 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/2 in x 1 in

    Part #CTJJGItem #4641Mfr. Part #9101350

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 29.32 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/2 in x 1-1/4 in

    Part #CTJJHItem #39878Mfr. Part #9101300

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 29.32 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/2 in x 2 in

    Part #CTJJKItem #23334Mfr. Part #9101250

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 114.62 /EACH
    Added to your cart. View Cart
  • 2 in x 1/2 in x 2 in

    Part #CTKDKItem #6837Mfr. Part #9104250

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 79.89 /EACH
    Added to your cart. View Cart
  • 2 in x 3/4 in x 2 in

    Part #CTKFKItem #26325Mfr. Part #9104000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 79.89 /EACH
    Added to your cart. View Cart
  • 2 in x 1 in x 1 in

    Part #CTKGGItem #9893Mfr. Part #9103850

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 79.89 /EACH
    Added to your cart. View Cart
  • 2 in x 1 in x 2 in

    Part #CTKGKItem #45444Mfr. Part #9103700

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 79.89 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/4 in x 1/2 in

    Part #CTKHDItem #46217Mfr. Part #10033008

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 85.34 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/4 in x 3/4 in

    Part #CTKHFItem #28504Mfr. Part #9103600

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 85.89 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/4 in x 1 in

    Part #CTKHGItem #12276Mfr. Part #9103550

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 85.89 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/4 in x 1-1/4 in

    Part #CTKHHItem #47442Mfr. Part #9103505

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 86.68 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/4 in x 1-1/2 in

    Part #CTKHJItem #30347Mfr. Part #9103450

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 84.21 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/4 in x 2 in

    Part #CTKHKItem #13587Mfr. Part #9103400

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 83.27 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/2 in x 1/2 in

    Part #CTKJDItem #49261Mfr. Part #9103350

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 82.56 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/2 in x 3/4 in

    Part #CTKJFItem #31998Mfr. Part #9103300

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 79.89 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/2 in x 1 in

    Part #CTKJGItem #15609Mfr. Part #9103250

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 79.89 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/2 in x 1-1/4 in

    Part #CTKJHItem #51444Mfr. Part #9103205

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 86.68 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/2 in x 1-1/2 in

    Part #CTKJJItem #34847Mfr. Part #9103150

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 78.13 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/2 in x 2 in

    Part #CTKJKItem #19027Mfr. Part #9103100

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 79.89 /EACH
    Added to your cart. View Cart
  • 2 in x 2 in x 1/2 in

    Part #CTKKDItem #2803Mfr. Part #9103000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 46.34 /EACH
    Added to your cart. View Cart
  • 2 in x 2 in x 3/4 in

    Part #CTKKFItem #39440Mfr. Part #9102950

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 46.34 /EACH
    Added to your cart. View Cart
  • 2 in x 2 in x 1 in

    Part #CTKKGItem #22068Mfr. Part #9102900

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 47.80 /EACH
    Added to your cart. View Cart
  • 2 in x 2 in x 1-1/4 in

    Part #CTKKHItem #5152Mfr. Part #9102855

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 53.08 /EACH
    Added to your cart. View Cart
  • 2 in x 2 in x 1-1/2 in

    Part #CTKKJItem #40919Mfr. Part #9102800

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 47.80 /EACH
    Added to your cart. View Cart
  • 2 in x 2 in x 2-1/2 in

    Part #CTKKLItem #1538Mfr. Part #9102750

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 228.25 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 3/4 in x 2-1/2 in

    Part #CTLFLItem #24557Mfr. Part #9106200

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 180.68 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 1 in x 1-1/4 in

    Part #CTLGHItem #2480648Mfr. Part #W 40258

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 202.72 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 1 in x 2-1/2 in

    Part #CTLGLItem #7736Mfr. Part #9105900

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 187.83 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 1-1/4 in x 2 in

    Part #CTLHKItem #33638Mfr. Part #9105350

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 187.83 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 1-1/4 in x 2-1/2 in

    Part #CTLHLItem #44173Mfr. Part #9105400

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 187.83 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 1-1/2 in x 1-1/2 in

    Part #CTLJJItem #27567Mfr. Part #10033066

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 204.28 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 1-1/2 in x 2 in

    Part #CTLJKItem #84576Mfr. Part #10033064

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 204.28 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 1-1/2 in x 2-1/2 in

    Part #CTLJLItem #11695Mfr. Part #9105300

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 177.38 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 2 in x 1/2 in

    Part #CTLKDItem #20136Mfr. Part #10033058

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 176.60 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 2 in x 3/4 in

    Part #CTLKFItem #47563Mfr. Part #9105200

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 177.38 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 2 in x 1 in

    Part #CTLKGItem #31165Mfr. Part #9105150

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 177.38 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 2 in x 1-1/4 in

    Part #CTLKHItem #14597Mfr. Part #9105100

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 177.38 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 2 in x 1-1/2 in

    Part #CTLKJItem #49564Mfr. Part #9105050

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 171.05 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 2 in x 2 in

    Part #CTLKKItem #32476Mfr. Part #9105000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 165.00 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 2 in x 2-1/2 in

    Part #CTLKLItem #15383Mfr. Part #9104950

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 170.78 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 2-1/2 in x 1/2 in

    Part #CTLLDItem #50343Mfr. Part #9104900

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 131.81 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 2-1/2 in x 3/4 in

    Part #CTLLFItem #33070Mfr. Part #9104850

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 128.90 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 2-1/2 in x 1 in

    Part #CTLLGItem #16164Mfr. Part #9104800

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 131.81 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 2-1/2 in x 1-1/4 in

    Part #CTLLHItem #51299Mfr. Part #9104750

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 131.81 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 2-1/2 in x 1-1/2 in

    Part #CTLLJItem #34191Mfr. Part #9104700

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 131.81 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 2-1/2 in x 2 in

    Part #CTLLKItem #16769Mfr. Part #9104650

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 131.81 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 2-1/2 in x 3 in

    Part #CTLLMItem #65676Mfr. Part #10033032

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 403.24 /EACH
    Added to your cart. View Cart
  • 3 in x 3/4 in x 3 in

    Part #CTMFMItem #34613Mfr. Part #9108850

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 242.55 /EACH
    Added to your cart. View Cart
  • 3 in x 1 in x 3 in

    Part #CTMGMItem #17206Mfr. Part #9108500

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 248.88 /EACH
    Added to your cart. View Cart
  • 3 in x 1-1/2 in x 1-1/2 in

    Part #CTMJJItem #171818Mfr. Part #10033186

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 312.23 /EACH
    Added to your cart. View Cart
  • 3 in x 1-1/2 in x 3 in

    Part #CTMJMItem #35554Mfr. Part #9107800

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 227.70 /EACH
    Added to your cart. View Cart
  • 3 in x 2 in x 1 in

    Part #CTMKGItem #75208Mfr. Part #10033172

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 328.25 /EACH
    Added to your cart. View Cart
  • 3 in x 2 in x 1-1/2 in

    Part #CTMKJItem #49596Mfr. Part #10033168

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 328.25 /EACH
    Added to your cart. View Cart
  • 3 in x 2 in x 2 in

    Part #CTMKKItem #18161Mfr. Part #9107550

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 222.20 /EACH
    Added to your cart. View Cart
  • 3 in x 2 in x 2-1/2 in

    Part #CTMKLItem #50930Mfr. Part #9107500

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 248.05 /EACH
    Added to your cart. View Cart
  • 3 in x 2 in x 3 in

    Part #CTMKMItem #882Mfr. Part #9107450

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 235.95 /EACH
    Added to your cart. View Cart
  • 3 in x 2-1/2 in x 1 in

    Part #CTMLGItem #93565Mfr. Part #9107300

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 329.18 /EACH
    Added to your cart. View Cart
  • 3 in x 2-1/2 in x 1-1/4 in

    Part #CTMLHItem #36500Mfr. Part #9107350

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 230.45 /EACH
    Added to your cart. View Cart
  • 3 in x 2-1/2 in x 1-1/2 in

    Part #CTMLJItem #18592Mfr. Part #10033150

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 278.00 /EACH
    Added to your cart. View Cart
  • 3 in x 2-1/2 in x 2 in

    Part #CTMLKItem #2192Mfr. Part #9107200

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 227.70 /EACH
    Added to your cart. View Cart
  • 3 in x 2-1/2 in x 2-1/2 in

    Part #CTMLLItem #37265Mfr. Part #9107150

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 227.70 /EACH
    Added to your cart. View Cart
  • 3 in x 2-1/2 in x 3 in

    Part #CTMLMItem #20938Mfr. Part #9107100

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 235.95 /EACH
    Added to your cart. View Cart
  • 3 in x 3 in x 1/2 in

    Part #CTMMDItem #4198Mfr. Part #9107050

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 136.40 /EACH
    Added to your cart. View Cart
  • 3 in x 3 in x 3/4 in

    Part #CTMMFItem #39958Mfr. Part #9107000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 136.40 /EACH
    Added to your cart. View Cart
  • 3 in x 3 in x 1 in

    Part #CTMMGItem #23747Mfr. Part #9106950

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 136.40 /EACH
    Added to your cart. View Cart
  • 3 in x 3 in x 1-1/4 in

    Part #CTMMHItem #7436Mfr. Part #9106900

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 136.40 /EACH
    Added to your cart. View Cart
  • 3 in x 3 in x 1-1/2 in

    Part #CTMMJItem #42843Mfr. Part #9106850

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 136.40 /EACH
    Added to your cart. View Cart
  • 3 in x 3 in x 2 in

    Part #CTMMKItem #26056Mfr. Part #9106800

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 136.40 /EACH
    Added to your cart. View Cart
  • 3 in x 3 in x 2-1/2 in

    Part #CTMMLItem #9627Mfr. Part #9106750

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 149.33 /EACH
    Added to your cart. View Cart
  • 4 in x 1 in x 4 in

    Part #CTPGPItem #259438Mfr. Part #9113150

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 507.38 /EACH
    Added to your cart. View Cart
  • 4 in x 1-1/4 in x 4 in

    Part #CTPHPItem #64626Mfr. Part #W 40214

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 518.54 /EACH
    Added to your cart. View Cart
  • 4 in x 2 in x 2 in

    Part #CTPKKItem #407558Mfr. Part #9113400

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 807.68 /EACH
    Added to your cart. View Cart
  • 4 in x 2 in x 4 in

    Part #CTPKPItem #51451Mfr. Part #9113900

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 507.38 /EACH
    Added to your cart. View Cart
  • 4 in x 2-1/2 in x 2-1/2 in

    Part #CTPLLItem #27698Mfr. Part #9113450

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 825.28 /EACH
    Added to your cart. View Cart
  • 4 in x 2-1/2 in x 4 in

    Part #CTPLPItem #11109Mfr. Part #9113500

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 507.38 /EACH
    Added to your cart. View Cart
  • 4 in x 3 in x 2 in

    Part #CTPMKItem #29542Mfr. Part #9113300

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 507.38 /EACH
    Added to your cart. View Cart
  • 4 in x 3 in x 2-1/2 in

    Part #CTPMLItem #12968Mfr. Part #9113250

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 534.33 /EACH
    Added to your cart. View Cart
  • 4 in x 3 in x 3 in

    Part #CTPMMItem #48817Mfr. Part #9113200

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 490.05 /EACH
    Added to your cart. View Cart
  • 4 in x 3 in x 4 in

    Part #CTPMPItem #32430Mfr. Part #9113100

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 507.38 /EACH
    Added to your cart. View Cart
  • 4 in x 4 in x 1/2 in

    Part #CTPPDItem #16389Mfr. Part #9112660

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 267.58 /EACH
    Added to your cart. View Cart
  • 4 in x 4 in x 3/4 in

    Part #CTPPFItem #340Mfr. Part #9112610

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 274.45 /EACH
    Added to your cart. View Cart
  • 4 in x 4 in x 1 in

    Part #CTPPGItem #36832Mfr. Part #9112550

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 242.55 /EACH
    Added to your cart. View Cart
  • 4 in x 4 in x 1-1/4 in

    Part #CTPPHItem #19635Mfr. Part #9112510

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 253.83 /EACH
    Added to your cart. View Cart
  • 4 in x 4 in x 1-1/2 in

    Part #CTPPJItem #2709Mfr. Part #9112450

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 242.55 /EACH
    Added to your cart. View Cart
  • 4 in x 4 in x 2 in

    Part #CTPPKItem #38299Mfr. Part #9112410

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 256.58 /EACH
    Added to your cart. View Cart
  • 4 in x 4 in x 2-1/2 in

    Part #CTPPLItem #22183Mfr. Part #9112350

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 292.05 /EACH
    Added to your cart. View Cart
  • 4 in x 4 in x 3 in

    Part #CTPPMItem #5098Mfr. Part #9112300

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 270.05 /EACH
    Added to your cart. View Cart
  • 5 in x 5 in x 1-1/4 in

    Part #CTSSHItem #407562Mfr. Part #9115680

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,497.65 /EACH
    Added to your cart. View Cart
  • 5 in x 5 in x 3 in

    Part #CTSSMItem #391Mfr. Part #9115640

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,106.05 /EACH
    Added to your cart. View Cart
  • 5 in x 5 in x 4 in

    Part #CTSSPItem #238444Mfr. Part #9115620

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,163.25 /EACH
    Added to your cart. View Cart
  • 6 in x 6 in x 3/4 in

    Part #CTUUFItem #407690Mfr. Part #9116140

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,944.80 /EACH
    Added to your cart. View Cart
  • 6 in x 6 in x 1-1/2 in

    Part #CTUUJItem #405635Mfr. Part #9116080

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,944.80 /EACH
    Added to your cart. View Cart
  • 6 in x 6 in x 2 in

    Part #CTUUKItem #564Mfr. Part #9116060

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,510.03 /EACH
    Added to your cart. View Cart
  • 6 in x 6 in x 2-1/2 in

    Part #CTUULItem #795202Mfr. Part #9116050

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,510.03 /EACH
    Added to your cart. View Cart
  • 6 in x 6 in x 3 in

    Part #CTUUMItem #24982Mfr. Part #9116040

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,589.23 /EACH
    Added to your cart. View Cart
  • 6 in x 6 in x 4 in

    Part #CTUUPItem #9048Mfr. Part #9116020

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,589.23 /EACH
    Added to your cart. View Cart

Product Details

  • Made in the USA
  • Wrot copper
  • NSF approved
  • Meet applicable ANSI/ASME standards B16.22, B16.29, B16.18, B16.15, B16.26, B16.24, B16.23

ADA Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI 61, ANSI 372]

ASME Specifications: [ASME B16.18, ASME B16.22]

ASTM Specifications: ASTM B-75

CSA Certified: CSA B125

Clean Bagged: Yes

End Connection 1: Sweat

End Connection 2: Sweat

End Connection 3: Sweat

End Connections: Sweat

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 2-1/2 in

Fitting Size 2: 1 in

Fitting Size 3: 1-1/4 in

Fitting Sizes: 2-1/2 in x 1 in x 1-1/4 in

Fitting Type: Reducing

IAPMO Listed: No

Length: 6-17/100 in

MSS Specifications: [MSS SP-104, MSS SP-109]

Material: Wrot Copper

Material Type: C12200

Maximum Pressure: 700 psi

Maximum Temperature: 250

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Origin: Domestic

UL Listed: Yes

Weight: 2.044