2-1/2 x 1 x 2 in. Copper Reducing Tee

Part #CTLGK

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Made in the USA
  • Wrot copper
  • NSF approved
  • Meet applicable ANSI/ASME standards B16.22, B16.29, B16.18, B16.15, B16.26, B16.24, B16.23

Specifications

ANSI Specifications: ANSI 61

ASME Specifications: ASME B16.22

CSA Certified: CSA B125

End Connection 1: Copper

End Connection 2: Copper

End Connection 3: Copper

End Connections: Copper

FM Approved: No

Fitting Size 1: 2-1/2 in

Fitting Size 2: 1 in

Fitting Size 3: 2 in

Fitting Sizes: 2-1/2 in x 1 in x 2 in

Fitting Type: Reducing

Material: Wrot Copper

NSF Certified: Yes

NSF Specifications: NSF 61