2-1/2 x 11 in. Threaded 125# Black Cast Iron Flange

Part #BCICFL11  |  Item #298100  |  Manufacturer Part #0308010206

$ 320.88 EACH
(Pricing is for 2-1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2-1/2 in

    Part #BCICFL11Item #298100Mfr. Part #0308010206

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 320.88 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #BCICFP11Item #367942Mfr. Part #0308010602

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 222.73 /EACH
    Added to your cart. View Cart
  • 5 in

    Part #BCICFS11Item #265522Mfr. Part #0308010800

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 282.29 /EACH
    Added to your cart. View Cart

Product Details

Documents

Specifications

ASME Specifications: [ASME B16.1, ASME B1.20.1]

ASTM Specifications: [ASTM A-126A, ASTM A-126B]

Application: [Plumbing, Mechanical, HVAC, Industrial, Fire Protection, Mining, Oil, Gas]

Clean Bagged: No

Coating: Black

Color Finish: Black

End Connection 1: Flanged

End Connection 2: FPT

End Connections: Flanged x FPT

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: [Straight, Standard]

Flange Type: Companion

Length: 1-1/8 in

Material: Cast Iron

Pressure Class: 125#

Product Type: Flanged Material