2-1/2 x 11 in. Threaded Black Carbon Steel Nipple

Part #IBNL11  |  Manufacturer Part #ZNB0911

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Clean Bagged: No

Coating: Black

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: Straight

Length: 11 in

Material: Carbon Steel

Origin: Global