2-1/2 x 1/2 in. Threaded 150# Black Malleable Iron Reducing Coupling

You last purchased this on
 

2-1/2 x 1/2 in. Threaded 150# Black Malleable Iron Reducing Coupling

This product requires certification to purchase.
You last purchased this on
 

2-1/2 x 1/2 in. Threaded 150# Black Malleable Iron Reducing Coupling

  • Fast #
  • Part #IBRCLD
  • Item #1115101
  • Manufacturer Part #ZMBCPR0903
4.7 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.3, ANSI B16.14
ASME:
ASME B16.3, ASME B16.14
ASTM:
ASTM A-197
Clean Bagged:
No
Coating:
Black
FM Approved:
Yes
Fitting Size 1:
2-1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
2-1/2 in x 1/2 in
Fitting Type:
Reducing
ISO:
ISO 9001:2000
Material:
Malleable Iron
Pressure Class:
150#
UL Listed:
Yes