2-1/2 x 1/2 in. MNPT x FNPT Galvanized Malleable Iron Bushing
2-1/2 x 1/2 in. MNPT x FNPT Galvanized Malleable Iron Bushing
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Coating:
- Galvanized
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 2-1/2 in x 1/2 in
- Fitting Type:
- Reducing
- Material:
- Malleable Iron
- Origin:
- Global