2-1/2 x 1/2 in. NPT 150# Reducing Black Malleable Iron Bushing

IBBLD

To see pricing and availability for these products, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-197
Clean Bagged
No
Coating
Black
End Connection 2
NPT
End Connections
NPT
FM Approved
Yes
Fitting Size 2
1/2 in
Fitting Type
Reducing
ISO Specifications
ISO 14001, ISO 9001:2000
Type
IBBLD
UL Listed
Yes

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday